Variable Frequency Drive Line Filters

123 Found
Allen-Bradley

AC Line Filter, 480VAC 3PH, 20A, for 2198-H070-ER Drive

Item #: 563845
CAT #: 2198-DB20-F
UPC: 884951779112
Sign In or Register to view pricing and more.
Allen-Bradley

Kinetix 5700 20A Line Filter

Item #: 1424280
CAT #: 2198-DBR20-F
UPC: 191326652643
Sign In or Register to view pricing and more.
Allen-Bradley

AC Line Filter, 480VAC 3PH, 7.5A, for 2198-H003/8/15-ER Drive

Item #: 661548
CAT #: 2198-DB08-F
UPC: 884951779105
Sign In or Register to view pricing and more.
Allen-Bradley

AC Line Filter, 480VAC 3PH, 80A, for 2198-P141/P208 Drive

Item #: 889665
CAT #: 2198-DB80-F
UPC: 887172759260
Sign In or Register to view pricing and more.
Allen-Bradley

AC Line Filter, 480VAC 3PH, 42A, for 2198-H070-Er Drive

Item #: 540198
CAT #: 2198-DB42-F
UPC: 884951779129
Sign In or Register to view pricing and more.
Allen-Bradley

Drives, Common Mode Choke, 9A, Guard Against Interference

Item #: 71536
CAT #: 1321-M009
UPC: 662453369426
Sign In or Register to view pricing and more.
Allen-Bradley

Line Filter, 53A, 528VAC, Multi-Axis, Kinetix 5700

Item #: 1421763
CAT #: 2198-DBR40-F
UPC: 191326505284
Sign In or Register to view pricing and more.
Wago

Filter Module, System Field Supply, 24VDC, 1.5A, Light Gray

Item #: 272256
CAT #: 51180903
UPC: 045454393971
Sign In or Register to view pricing and more.
Allen-Bradley

Terminator, for Powerflex 2HP Drives (1.5kW) and Up

Item #: 250
CAT #: 1204-TFB2
UPC: 662453231389
Sign In or Register to view pricing and more.
Allen-Bradley

KINETIX 5700 90A LINE FILTER

Item #: 1374955
CAT #: 2198-DBR90-F
UPC: 191326505291
Sign In or Register to view pricing and more.
Allen-Bradley

Line Filter, 240/480VAC, 4.4A, Rear Mount

Item #: 166222
CAT #: 2097-F4
UPC: 884951147690
Sign In or Register to view pricing and more.
Allen-Bradley

Line Filter, EMC S Type, 380 - 480VAC, 3P, 0.4 - 1.5kW, 0.5 - 2.0HP

Item #: 69751
CAT #: 22-RF5P7-AS
UPC: 662453993911
Sign In or Register to view pricing and more.
Wago

Filter Module, Field Supply, 24VDC, 10A, 12mm Width

Item #: 272247
CAT #: 51258782
UPC: 050821456340
Sign In or Register to view pricing and more.
Allen-Bradley

Line Filter, 500VAC, 30A, 3 Phase, for 2094-AC05-M01-S/M

Item #: 69423
CAT #: 2090-XXLF-X330B
UPC: 820919028519
Sign In or Register to view pricing and more.
Allen-Bradley

POWERFLEX EMC FILTER

Item #: 69765
CAT #: 22-RF9P5-AS
UPC: 662453993898
Sign In or Register to view pricing and more.
Allen-Bradley

KINETIX 5100 3-PHASE LINE FILTER

Item #: 1816428
CAT #: 2198-DB418-F
UPC: 194033567637
Sign In or Register to view pricing and more.
Allen-Bradley

AC Line Filter, 480VAC 3PH, 20A, for 2198-H070-ER Drive

AC Line Filter, 480 Volt AC 3-Phase, 20 Amp, for 2198-H025,40-ER Drive
Item #: 563845
CAT #: 2198-DB20-F
UPC: 884951779112
Sign In or Register to view pricing and more.
Allen-Bradley

Kinetix 5700 20A Line Filter

Kinetix 5700, 20 Amp, 3-Phase, EMC line filter
Item #: 1424280
CAT #: 2198-DBR20-F
UPC: 191326652643
Sign In or Register to view pricing and more.
Allen-Bradley

AC Line Filter, 480VAC 3PH, 7.5A, for 2198-H003/8/15-ER Drive

AC Line Filter, 480 Volt AC 3-Phase, 7.5 Amp, for 2198-H003/8/15-ER Drive
Item #: 661548
CAT #: 2198-DB08-F
UPC: 884951779105
Sign In or Register to view pricing and more.
Allen-Bradley

AC Line Filter, 480VAC 3PH, 80A, for 2198-P141/P208 Drive

AC Line Filter, 480 Volt AC 3-Phase, 80 Amp, for 2198-P141/P208 Drive
Item #: 889665
CAT #: 2198-DB80-F
UPC: 887172759260
Sign In or Register to view pricing and more.
Allen-Bradley

AC Line Filter, 480VAC 3PH, 42A, for 2198-H070-Er Drive

AC Line Filter, 480 Volt AC 3-Phase, 42 Amp, for 2198-H070-ER Drive
Item #: 540198
CAT #: 2198-DB42-F
UPC: 884951779129
Sign In or Register to view pricing and more.
Allen-Bradley

Drives, Common Mode Choke, 9A, Guard Against Interference

Drives, Common Mode Choke, 9 Amp, Guard Against Interference
Item #: 71536
CAT #: 1321-M009
UPC: 662453369426
Sign In or Register to view pricing and more.
Allen-Bradley

Line Filter, 53A, 528VAC, Multi-Axis, Kinetix 5700

Line Filter, 53 Amp, 528 Volt AC, Multi-Axis, Kinetix 5700
Item #: 1421763
CAT #: 2198-DBR40-F
UPC: 191326505284
Sign In or Register to view pricing and more.
Wago

Filter Module, System Field Supply, 24VDC, 1.5A, Light Gray

Filter Module, System Field Supply, 24 Volt DC, 1.5 Amp, Light Gray, #750-626
Item #: 272256
CAT #: 51180903
UPC: 045454393971
Sign In or Register to view pricing and more.
Allen-Bradley

Terminator, for Powerflex 2HP Drives (1.5kW) and Up

Terminator, for Powerflex 2HP Drives (1.5kW) and Up
Item #: 250
CAT #: 1204-TFB2
UPC: 662453231389
Sign In or Register to view pricing and more.
Allen-Bradley

KINETIX 5700 90A LINE FILTER

KINETIX 5700 90A LINE FILTER
Item #: 1374955
CAT #: 2198-DBR90-F
UPC: 191326505291
Sign In or Register to view pricing and more.
Allen-Bradley

Line Filter, 240/480VAC, 4.4A, Rear Mount

Line Filter, Kinetix 300, 240/480 Volt AC, Rear Mount, 4.4 Amp
Item #: 166222
CAT #: 2097-F4
UPC: 884951147690
Sign In or Register to view pricing and more.
Allen-Bradley

Line Filter, EMC S Type, 380 - 480VAC, 3P, 0.4 - 1.5kW, 0.5 - 2.0HP

Line Filter, PowerFlex 4, S Type, EMC Filter, 380 - 480 Volt AC, 3-Phase, 0.4 to 1.5 kW, 0.5 to 2 Horse Power
Item #: 69751
CAT #: 22-RF5P7-AS
UPC: 662453993911
Sign In or Register to view pricing and more.
Wago

Filter Module, Field Supply, 24VDC, 10A, 12mm Width

Filter Module, Field Supply, 24 Volt DC, 10 Amp, 12 mm Width, #750-624
Item #: 272247
CAT #: 51258782
UPC: 050821456340
Sign In or Register to view pricing and more.
Allen-Bradley

Line Filter, 500VAC, 30A, 3 Phase, for 2094-AC05-M01-S/M

Line Filter, Kinetix, 500 Volt AC, 30 Amp, 3 Phase, For 2094-AC05-M01-S, 2094-AC09-M02-S, 2094-BC01-MP5-S/M, 2094-BC01-M01-S/M, 2094-BC02-M02-S/M
Item #: 69423
CAT #: 2090-XXLF-X330B
UPC: 820919028519
Sign In or Register to view pricing and more.
Allen-Bradley

POWERFLEX EMC FILTER

AB 22-RF9P5-AS POWERFLEX EMC FILTER
Item #: 69765
CAT #: 22-RF9P5-AS
UPC: 662453993898
Sign In or Register to view pricing and more.
Allen-Bradley

KINETIX 5100 3-PHASE LINE FILTER

KINETIX 5100 3-PHASE LINE FILTER
Item #: 1816428
CAT #: 2198-DB418-F
UPC: 194033567637
Sign In or Register to view pricing and more.
Page 1 of 8
123 Items found