Receptacles, Power, 4-Pin, Male, 16AWG, 600VAC, 10A

Item #: 34623
Cat #: 280-M22M-M1
UPC: 662074372270
Sign In or Register to view pricing and more.
Documents & Guides
Receptacles, Power, ArmorStart, 4 Pin, Male, 10 Amp, 16 Awg, 600 Volt AC, 1 meter, Color Code A

Overview

Receptacles, Power, ArmorStart, 4 Pin, Male, 10 Amp, 16 Awg, 600 Volt AC, 1 meter, Color Code A
Also known as: 662074372270, 280-M22M-M1

Specifications

Type: Power Receptacle
Amps: 10
Length: 1 m
Volts AC: 600
Type: Power Receptacle
Length: 1 m
Amps: 10
Volts AC: 600

Customer Reviews

No reviews for this product
(0)