Power Module, IGBT w/ Reflected Wave Filter, 400/480VAC 770/750A

Item #: 1236337
Cat #: 20-750-MI3-C770D740
UPC: 884951862678
Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 750 Kit, IGBT Power Module with Reflected Wave Filter, 400 Volt AC 770 Amp, 480 Volt AC 750 Amp, IP00, Frame 8M

Overview

PowerFlex 750 Kit, IGBT Power Module with Reflected Wave Filter, 400 Volt AC 770 Amp, 480 Volt AC 750 Amp, IP00, Frame 8M
Also known as: 884951862678, 20-750-MI3-C770D740

Specifications

Amps: 750, 770
IP/NEMA Rating: IP00
Volts AC Range: 480
Mounting: Device
Type: Power Module, IGBT
Size: 8M
Amps: 750, 770
Volts AC Range: 480
Type: Power Module, IGBT
IP/NEMA Rating: IP00
Mounting: Device
Size: 8M

Customer Reviews

No reviews for this product
(0)