This product may not be available in all locations.
Power Supply, DC Bus, 69.2A, 324-528VAC 3PH, 46kW
Item #:
855204
Cat #:
2198-P208
UPC:
885630881751
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, DC Bus, 69.2 Amp, 324 - 528 Volt AC 3-Phase, 46 kW
Overview
Power Supply, DC Bus, 69.2 Amp, 324 - 528 Volt AC 3-Phase, 46 kW
Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-P208 from Rockwell Automation® is a Kinetix 5700 DC bus supply. It is three phase 324-528 V AC input, 69.2 DC arms output, and 46.0 kW.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630881751, 2198-P208
Specifications
Phase: | 3 |
Mounting: | Chassis |
Size: | 85 mm |
Wattage: | 46 kW |
Phase: | 3 |
Size: | 85 mm |
Mounting: | Chassis |
Wattage: | 46 kW |
Customer Reviews
No reviews for this product
(0)