This product may not be available in all locations.
Servo Motor, Rotary, 230V, 75mm Frame, 5000 RPM, Low Inertia
Item #:
349915
Cat #:
MPL-A230P-VJ72AA
UPC:
884951213654
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 230 Volt, 5000 RPM, Low Inertia, 75 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle,
Overview
Servo Motor, Rotary, 230 Volt, 5000 RPM, Low Inertia, 75 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle,
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-A230P-VJ72AA from Rockwell Automation® is an MP-Series 240 V AC rotary servo motor. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951213654, MPL-A230P-VJ72AA
Specifications
Volts AC: | 230 |
Size: | 75 mm |
Type: | Servo Motor, Low Inertia |
RPM: | 5000 |
Volts AC: | 230 |
Type: | Servo Motor, Low Inertia |
Size: | 75 mm |
RPM: | 5000 |
Customer Reviews
No reviews for this product
(0)