Servo Motor, VPL, Low Inertia, 240VAC, 6000RPM, 63mm Frame, M Winding

Item #: 630238
Cat #: VPL-A0631M-PJ12AA
UPC: 884951953819
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, VPL Low Inertia, 240 Volt AC, 63 mm Bolt Circle Frame Size, 1 (One) Magnet Stack, M Winding, 6000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake

Overview

Servo Motor, VPL Low Inertia, 240 Volt AC, 63 mm Bolt Circle Frame Size, 1 (One) Magnet Stack, M Winding, 6000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-A0631M-PJ12AA from Rockwell Automation® is a 240 V AC Kinetix VPL low inertia servo motor with 63 mm bolt circle frame size. It is 6000 RPM rated speed. And it has one magnet stack, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951953819, VPL-A0631M-PJ12AA

Specifications

Size: 1
Type: Servo Motor, Low Inertia
Volts AC: 240
Diameter: 63 mm
RPM: 6000
Size: 1
Volts AC: 240
RPM: 6000
Type: Servo Motor, Low Inertia
Diameter: 63 mm

Customer Reviews

No reviews for this product
(0)