Servo Motor, Low Inertia, 240VAC, 4500-6600RPM, 63mm Frame, F Winding

Item #: 803784
Cat #: VPL-A0632F-CJ12AA
UPC: 885630575889
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, VPL Low Inertia, 240 Volt AC, 63 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Right Angle DIN Connector, No Holding Brake

Overview

Servo Motor, VPL Low Inertia, 240 Volt AC, 63 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Right Angle DIN Connector, No Holding Brake
Also known as: 885630575889, VPL-A0632F-CJ12AA

Specifications

Volts AC: 240
Type: Servo Drive
Size: 2
Diameter: 63 mm
RPM: 4500 - 6600
Volts AC: 240
Size: 2
RPM: 4500 - 6600
Type: Servo Drive
Diameter: 63 mm

Customer Reviews

No reviews for this product
(0)