This product may not be available in all locations.
Servo Motor, 460V, Food Grade, 100mm Frame, Rotary, 5000 RPM
Item #:
117706
Cat #:
MPF-B310P-MJ72BA
UPC:
820919985096
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Food Grade, 460 Volt, Frame Size 3 = 100 mm (3.94 Inch), Stack Length 10 = 25.4 mm (1 Inch), 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric (Oversized), Free Mounting Holes (Type FF) (Applies to MPF-A/B4xx and MPF-A/B45xx motor)
Overview
Servo Motor, Food Grade, 460 Volt, Frame Size 3 = 100 mm (3.94 Inch), Stack Length 10 = 25.4 mm (1 Inch), 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric (Oversized), Free Mounting Holes (Type FF) (Applies to MPF-A/B4xx and MPF-A/B45xx motor)
Also known as: 820919985096, MPF-B310P-MJ72BA
Specifications
Type: | Food Grade, Servo Motor |
Size: | 100 mm |
Volts AC: | 460 |
RPM: | 5000 |
Type: | Food Grade, Servo Motor |
Volts AC: | 460 |
Size: | 100 mm |
RPM: | 5000 |
Customer Reviews
No reviews for this product
(0)