This product may not be available in all locations.
Servo Motor, 460V, Food Grade, 100mm Frame, Rotary, 5000 RPM
Item #:
43850
Cat #:
MPF-B330P-MJ72BA
UPC:
820919985171
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Food Grade, Rotary, 100 mm Frame, 5000 RPM, 460 Volt, No Brake
Overview
Servo Motor, Food Grade, Rotary, 100 mm Frame, 5000 RPM, 460 Volt, No Brake
The Allen-Bradley MP-Series™ Food Grade Motors combine high-efficiency, high-torque capability with features specifically designed to meet the unique needs of many food and beverage applications. These compact, low inertia servo motors build on the well established MPSeries segmented stator technology to provide high performance motors which meet the requirements of a variety of applications including food packaging, volumetric filling and form, fill and seal.
Also known as: 820919985171, MPF-B330P-MJ72BA
Specifications
Type: | Food Grade, Servo Motor |
Size: | 100 mm |
Volts AC: | 460 |
RPM: | 5000 |
Type: | Food Grade, Servo Motor |
Volts AC: | 460 |
Size: | 100 mm |
RPM: | 5000 |
Customer Reviews
No reviews for this product
(0)