This product may not be available in all locations.
Servo Motor, 460V, Food Grade, 100mm Frame, Rotary, 5000 RPM
Item #:
43875
Cat #:
MPF-B330P-MJ74BA
UPC:
820919985188
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Food Grade, Rotary, 100 mm Frame, 5000 RPM, 460 Volt, 24 Volt DC Brake
Overview
Servo Motor, Food Grade, Rotary, 100 mm Frame, 5000 RPM, 460 Volt, 24 Volt DC Brake
Compact, low-inertia servo motors specifically designed for food and beverage applications. Allen-Bradley® Bulletin MPF MP-Series™ food grade motors offer high-efficiency, high-toque capability features. Catalog item MPF-B330P-MJ74BA from Rockwell Automation® is a MP-Series 480 V AC rotary servo motor. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919985188, MPF-B330P-MJ74BA
Specifications
Type: | Food Grade, Servo Motor |
Volts DC: | 24 |
Size: | 100 mm |
Volts AC: | 460 |
RPM: | 5000 |
Type: | Food Grade, Servo Motor |
Size: | 100 mm |
RPM: | 5000 |
Volts DC: | 24 |
Volts AC: | 460 |
Customer Reviews
No reviews for this product
(0)