This product may not be available in all locations.
Servo Motor, Rotary, 460V, 75mm Frame, 5000 RPM, Low Inertia
Item #:
343430
Cat #:
MPL-B230P-VJ72AA
UPC:
884951213975
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 75 mm Frame Size, No Brake, SpeedTEC DIN Connector
Overview
Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 75 mm Frame Size, No Brake, SpeedTEC DIN Connector
Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 884951213975, MPL-B230P-VJ72AA
Specifications
Size: | 75 mm |
Volts AC: | 460 |
Mounting: | Foot |
Length: | 76.200 mm |
RPM: | 5000 |
Size: | 75 mm |
Mounting: | Foot |
RPM: | 5000 |
Volts AC: | 460 |
Length: | 76.200 mm |
Customer Reviews
No reviews for this product
(0)