MP-Series MPL 480 V AC Rotary Servo Motor

Item #: 98811
Cat #: MPL-B310P-MJ74AA
UPC: 820919980282
Sign In or Register to view pricing and more.
Documents & Guides
MP-Series MPL 480 V AC Rotary Servo Motor

Overview

MP-Series MPL 480 V AC Rotary Servo Motor
The Allen-Bradley® MP-Series Low-Inertia, high-output brushless servo motors use innovative design characteristics to reduce motor size while delivering signifi cantly higher torque. These compact and highly dynamic brushless servo motors from Rockwell Automation are designed to meet the demanding requirements of high-performance motion systems.
Also known as: 820919980282, MPL-B310P-MJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 100 mm
Volts AC: 460
RPM: 5000
Volts DC: 24
Size: 100 mm
RPM: 5000
Type: Servo Motor, Low Inertia
Volts AC: 460

Customer Reviews

No reviews for this product
(0)