This product may not be available in all locations.
Servo Motor, Rotary, 460V, 100mm Frame, 5000 RPM, Low Inertia
Item #:
176717
Cat #:
MPL-B330P-MK74AA
UPC:
820919980626
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 100 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle
Overview
Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 100 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B330P-MK74AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919980626, MPL-B330P-MK74AA
Specifications
Volts DC: | 24 |
Type: | Servo Motor, Low Inertia |
Size: | 100 mm |
Volts AC: | 460 |
RPM: | 5000 |
Volts DC: | 24 |
Size: | 100 mm |
RPM: | 5000 |
Type: | Servo Motor, Low Inertia |
Volts AC: | 460 |
Customer Reviews
No reviews for this product
(0)