Servo Motor, MPL-Low-Inertia/Brushless, 460VAC, Frame Size 3, 5000 RPM, 24VDC Brake

Item #: 42727
Cat #: MPL-B330P-SJ74AA
UPC: 820919980688
Sign In or Register to view pricing and more.
Documents & Guides
MPL - Low-Inertia Brushless Servo Motors Product, 460 Volt, Frame Size 3 = 100 mm (3.94 Inch), Stack Length 30 = 76.2 mm (3 Inch.), 5000 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, Right Angle, 180 Degrees Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

MPL - Low-Inertia Brushless Servo Motors Product, 460 Volt, Frame Size 3 = 100 mm (3.94 Inch), Stack Length 30 = 76.2 mm (3 Inch.), 5000 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, Right Angle, 180 Degrees Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 820919980688, MPL-B330P-SJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Low Inertia
Volts AC: 460
Size: Frame 3
RPM: 5000
Volts DC: 24
Volts AC: 460
RPM: 5000
Type: Servo Motor, Low Inertia
Size: Frame 3

Customer Reviews

No reviews for this product
(0)