This product may not be available in all locations.
Servo Motor, 460VAC, Size 4 = 115 mm, 5000 RPM, 24VDC Brake
Item #:
194530
Cat #:
MPL-B420P-MJ74AA
UPC:
820919980763
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Low-Inertia, Brushless, 460 Volt AC, Frame Size 4 = 115 mm (4.53 Inch), Stack Length 20 = 50.8 mm (2.0 Inch), 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback) Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
Overview
Servo Motor, Low-Inertia, Brushless, 460 Volt AC, Frame Size 4 = 115 mm (4.53 Inch), Stack Length 20 = 50.8 mm (2.0 Inch), 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback) Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B420P-MJ74AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919980763, MPL-B420P-MJ74AA
Specifications
Volts DC: | 24 |
Type: | Servo Motor, Low Inertia |
Size: | 115 mm |
Volts AC: | 460 |
RPM: | 5000 |
Volts DC: | 24 |
Size: | 115 mm |
RPM: | 5000 |
Type: | Servo Motor, Low Inertia |
Volts AC: | 460 |
Customer Reviews
No reviews for this product
(0)