This product may not be available in all locations.
Servo Motor, Rotary, 460V, 130mm Frame, 3000 RPM, Low Inertia
Item #:
158139
Cat #:
MPL-B4540F-SJ72AA
UPC:
820919983917
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia, MPL, Rotary, 460 Volt, 3000 RPM, Low Inertia, 130 mm Frame Size, No Brake
Overview
Servo Motor, Low Inertia, MPL, Rotary, 460 Volt, 3000 RPM, Low Inertia, 130 mm Frame Size, No Brake
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B4540F-SJ72AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919983917, MPL-B4540F-SJ72AA
Specifications
Type: | Servo Motor, Low Inertia |
Size: | 130 mm |
Volts AC: | 460 |
RPM: | 3000 |
Type: | Servo Motor, Low Inertia |
Volts AC: | 460 |
Size: | 130 mm |
RPM: | 3000 |
Customer Reviews
No reviews for this product
(0)