This product may not be available in all locations.
Servo Motor, Rotary, 460V, 130mm Frame, 3000 RPM, Low Inertia
Item #:
92826
Cat #:
MPL-B4560F-MJ72AA
UPC:
820919983955
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 3000 RPM, Low Inertia, 130 mm Frame Size, No Brake, 3.2 kW Output,
Overview
Servo Motor, Rotary, 460 Volt, 3000 RPM, Low Inertia, 130 mm Frame Size, No Brake, 3.2 kW Output,
Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 820919983955, MPL-B4560F-MJ72AA
Specifications
IP/NEMA Rating: | IP66, IP50 |
Type: | Servo Motor, Low Inertia |
Size: | 130 mm |
Volts AC: | 460 |
Wattage: | 3.200 kW |
RPM: | 3000 |
IP/NEMA Rating: | IP66, IP50 |
Size: | 130 mm |
Wattage: | 3.200 kW |
Type: | Servo Motor, Low Inertia |
Volts AC: | 460 |
RPM: | 3000 |
Customer Reviews
No reviews for this product
(0)