This product may not be available in all locations.
Servo Motor, Medium Inertia, 460VAC, 3000RPM, No Brake, DIN Connector
Item #:
158030
Cat #:
MPM-B2153F-MJ72AA
UPC:
884951114340
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Medium-Inertia, 460 Volt AC, 3000 RPM, Multi-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)
Overview
Servo Motor, Medium-Inertia, 460 Volt AC, 3000 RPM, Multi-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)
A smooth migration path from legacy motors. Allen-Bradley® Bulletin MPM MP-Series™ medium inertia servo motors provide flexible connector orientation for ease of cable routing. Catalog item MPM-B2153F-MJ72AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951114340, MPM-B2153F-MJ72AA
Specifications
Type: | Servo Motor, Medium Inertia |
Volts AC: | 460 |
RPM: | 3000 |
Type: | Servo Motor, Medium Inertia |
RPM: | 3000 |
Volts AC: | 460 |
Customer Reviews
No reviews for this product
(0)