Servo Motor, 460VAC, 3000 RPM, 24V DC Brake, IEC Metric

Item #: 430995
Cat #: MPM-B2153F-MJ74AA
UPC: 884951114388
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Medium-Inertia, 460 Volt AC, 3000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback) Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Servo Motor, Medium-Inertia, 460 Volt AC, 3000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback) Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
Our Kinetix® MPM Medium-inertia Servo Motors offer a power-dense and feature-rich solution for applications with heavier loads and greater inertia. They include IEC metric mounting dimensions and rotatable DIN connectors to simplify motor mounting and cable routing so you can get your systems up to speed quickly.
Also known as: 884951114388, MPM-B2153F-MJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Medium Inertia
Volts AC: 460
RPM: 3000
Volts DC: 24
Volts AC: 460
Type: Servo Motor, Medium Inertia
RPM: 3000

Customer Reviews

No reviews for this product
(0)