This product may not be available in all locations.
Servo Motor, MPS - Stainless Steel, 460V, FRame 45, 130mm, 3000RPM, No Brake, IEC Metric
Item #:
172274
Cat #:
MPS-B4540F-SJ52DA
UPC:
820919538049
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, MPS - Stainless Steel, 460 Volt, Frame Size 45 = 130 mm (5.12 Inch), Stack Length 40 = 101.6 mm (4 Inch), 3000 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, Circular DIN Connector on 3 Meter Cable, No Brake, IEC Metric, Tapped Mounting Holes (Type FT)
Overview
Servo Motor, MPS - Stainless Steel, 460 Volt, Frame Size 45 = 130 mm (5.12 Inch), Stack Length 40 = 101.6 mm (4 Inch), 3000 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, Circular DIN Connector on 3 Meter Cable, No Brake, IEC Metric, Tapped Mounting Holes (Type FT)
MP-Series Stainless Steel Motors are specifi cally designed to meet the unique needs of hygienic environments. Use these servo motors even in high pressure, highly caustic washdown conditions, such as meat and poultry and dairy applications.
Also known as: 820919538049, MPS-B4540F-SJ52DA
Specifications
Material: | Stainless Steel |
Type: | Servo Drive |
Volts AC: | 460 |
RPM: | 3000 |
Material: | Stainless Steel |
Volts AC: | 460 |
Type: | Servo Drive |
RPM: | 3000 |
Customer Reviews
No reviews for this product
(0)