This product may not be available in all locations.
Servo Motor, Food Grade, Stainless Steel, 480VAC, 100mm Frame
Item #:
754239
Cat #:
VPF-B1003T-PJ12AF
UPC:
885630972435
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Food Grade, Stainless Steel, 480 Volt AC, 100 mm Frame, 6750 RPM, No Brake, SpeedTEC DIN Connector, Right Angle,
Overview
Servo Motor, Food Grade, Stainless Steel, 480 Volt AC, 100 mm Frame, 6750 RPM, No Brake, SpeedTEC DIN Connector, Right Angle,
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 885630972435, VPF-B1003T-PJ12AF
Specifications
Type: | Servo Motor |
Type: | Servo Motor |
Customer Reviews
No reviews for this product
(0)