This product may not be available in all locations.
Servo Motor, 480 VAC, 63 mm Frame, 8000 RPM, No Holding Brake
Item #:
716083
Cat #:
VPL-B0631U-PJ12AA
UPC:
884951955769
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Very Low Inertia, 480 Volt AC, 63 mm Bolt Circle, Frame Size, 1 (One) Magnet Stack, U Winding, 8000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake
Overview
Servo Motor, Very Low Inertia, 480 Volt AC, 63 mm Bolt Circle, Frame Size, 1 (One) Magnet Stack, U Winding, 8000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0631U-PJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 63 mm bolt circle frame size. It is 8000 RPM rated speed. And it has one magnet stack, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951955769, VPL-B0631U-PJ12AA
Specifications
Volts AC: | 480 |
Type: | Servo Motor, Low Inertia |
Size: | 63 mm |
RPM: | 8000 |
Volts AC: | 480 |
Size: | 63 mm |
Type: | Servo Motor, Low Inertia |
RPM: | 8000 |
Customer Reviews
No reviews for this product
(0)