This product may not be available in all locations.
Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 2 Mag, 4500
Item #:
728607
Cat #:
VPL-B0632F-PK12AA
UPC:
885630869278
Sign In or Register to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 2 Mag, 4500 RPM, Multi Turn
Overview
Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 2 Mag, 4500 RPM, Multi Turn
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 885630869278, VPL-B0632F-PK12AA
Specifications
Type: | Servo Drive |
Type: | Servo Drive |
Customer Reviews
No reviews for this product
(0)