This product may not be available in all locations.
Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 3 Mag, 6750
Item #:
735397
Cat #:
VPL-B0633T-PJ12AA
UPC:
885630748603
Sign In or Register to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 3 Mag, 6750 RPM, Multi Turn, Keyed
Overview
Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 3 Mag, 6750 RPM, Multi Turn, Keyed
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0633T-PJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 63 mm bolt circle frame size. It is 6750 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630748603, VPL-B0633T-PJ12AA
Specifications
Volts AC: | 480 |
Type: | Servo Motor |
RPM: | 6750 |
Volts AC: | 480 |
RPM: | 6750 |
Type: | Servo Motor |
Customer Reviews
No reviews for this product
(0)