This product may not be available in all locations.
Kinetix Low Inertia Servo, 480 V AC, 100 mm Blt Circ, 1 Mag, 6000 R
Item #:
748780
Cat #:
VPL-B1001M-PJ14AA
UPC:
884951871267
Sign In or Register to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 100 mm Blt Circ, 1 Mag, 6000 RPM, Multi Turn, Keyed, Hold Brk
Overview
Kinetix Low Inertia Servo, 480 V AC, 100 mm Blt Circ, 1 Mag, 6000 RPM, Multi Turn, Keyed, Hold Brk
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1001M-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 100 mm bolt circle frame size. It is 6000 RPM rated speed. And it has one magnet stack, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951871267, VPL-B1001M-PJ14AA
Specifications
Type: | Servo Drive |
Type: | Servo Drive |
Customer Reviews
No reviews for this product
(0)