Servo Motor, Rotary, 480V, 100mm Frame, 6750 RPM, Low Inertia

Item #: 924193
Cat #: VPL-B1003T-PJ14AA
UPC: 885630200026
Sign In or Register to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, T Winding, 6750 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake

Overview

VPL Low Inertia Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, T Winding, 6750 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1003T-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 100 mm bolt circle frame size. It is 6750 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630200026, VPL-B1003T-PJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 100 mm
RPM: 6750
Volts AC: 480
Type: Servo Motor, Low Inertia
RPM: 6750
Volts DC: 24
Size: 100 mm

Customer Reviews

No reviews for this product
(0)