Servo Motors, Low Inertia, 480VAC, 115mm, Frame Size 3, 4500RPM

Item #: 912025
Cat #: VPL-B1153F-CJ14AA
UPC: 884951870635
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motors, VPL Low Inertia, 480 Volt AC, 115 mm Bolt Circle, Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC Holding Brake

Overview

Servo Motors, VPL Low Inertia, 480 Volt AC, 115 mm Bolt Circle, Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC Holding Brake
Kinetix VPL servo motors are available with winding options matched to the ratings of Kinetix 5500 drives and Kinetix 5700 dual-axis inverters. Optimized system sizing lowers system cost and improves energy efficiency. The digital feedback device provides realtime motor performance information to the control system and the Kinetix 2090 single cable design between motor and drive simplifies installation. Kinetix VPL servo motors are based on proven Kinetix MPL servo motor technology for dynamic performance, increased reliability, and leverages high volume production.
Also known as: 884951870635, VPL-B1153F-CJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor, Low Interia
Size: 115 mm
RPM: 4500 - 6600
Volts AC: 480
Type: Servo Motor, Low Interia
RPM: 4500 - 6600
Volts DC: 24
Size: 115 mm

Customer Reviews

No reviews for this product
(0)