Linear Servomotor Coil, 030 Frame, 200mm Length, D Winding

Item #: 1149247
Cat #: LDC-C030200-DHT11
UPC: 884951074590
Sign In or Register to view pricing and more.
Documents & Guides
Linear Servomotor Coil, Iron Core, 030 Frame, 200 mm Length, D Winding, Hall Effect Feedback, Circular DIT-Type Connector, 600 mm Cable

Overview

Linear Servomotor Coil, Iron Core, 030 Frame, 200 mm Length, D Winding, Hall Effect Feedback, Circular DIT-Type Connector, 600 mm Cable
Also known as: 884951074590, LDC-C030200-DHT11

Specifications

Type: Coil, Servomotor
Length: 200 mm/600 mm
Size: 030 mm
Type: Coil, Servomotor
Size: 030 mm
Length: 200 mm/600 mm

Customer Reviews

No reviews for this product
(0)