Dynamic Brake Resistor Kit, External, 480-600VAC 3PH, 2.2-11kW

Item #: 75630
Cat #: AK-R2-120P1K2
UPC: 820919090080
Sign In or Register to view pricing and more.
Documents & Guides
Dynamic Brake Resistor Kit, External, 480 - 600 Volt AC, 3-Phase, 2.2 - 11 kW, 3 - 15 Horse Power, 97 - 51 Ohms Minimum Resistance

Overview

Dynamic Brake Resistor Kit, External, 480 - 600 Volt AC, 3-Phase, 2.2 - 11 kW, 3 - 15 Horse Power, 97 - 51 Ohms Minimum Resistance
PowerFlex® Architecture-class AC Drives deliver cost-effective solutions for a wide range of global applications. Designed for ease of use, this general-purpose class of drives provides time-saving benefits as well as a compact package to optimize panel space and application versatility.
Also known as: 820919090080, AK-R2-120P1K2

Specifications

Phase: 3
Volts AC Range: 480, 600
Horsepower: 15, 3
Type: Dynamic Break Module
Mounting: External
Wattage: 11 kW, 2.200 kW
Ohms: 51 - 97
Phase: 3
Horsepower: 15, 3
Mounting: External
Ohms: 51 - 97
Volts AC Range: 480, 600
Type: Dynamic Break Module
Wattage: 11 kW, 2.200 kW

Customer Reviews

No reviews for this product
(0)