door mounting kit, Altivar, variable speed drive, for remote graphic terminal, IP54

Item #: 190255
Cat #: VW3A1102
UPC: 785901684985
Sign In or Register to view pricing and more.
door mounting kit, Altivar, variable speed drive, for remote graphic terminal, IP54

Overview

door mounting kit, Altivar, variable speed drive, for remote graphic terminal, IP54
Altivar 71 Variable Frequency Drives are for constant torque applications from 1 to 700 HP. For the latest in high performance drives for heavy duty applications consider using an Altivar Process ATV900 family drive.
Also known as: 785901684985, VW3A1102

Specifications

IP/NEMA Rating: IP54
Mounting: Enclosure
Type: Operator Interface, Remote Mount
Standards: California Proposition 65
IP/NEMA Rating: IP54
Type: Operator Interface, Remote Mount
Mounting: Enclosure
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)