transparent door, Altivar, mounting kit for remote graphic terminal, IP65

Item #: 276306
Cat #: VW3A1103
UPC: 785901684992
Sign In or Register to view pricing and more.
transparent door, Altivar, mounting kit for remote graphic terminal, IP65

Overview

transparent door, Altivar, mounting kit for remote graphic terminal, IP65
Altivar 71 Variable Frequency Drives are for constant torque applications from 1 to 700 HP. For the latest in high performance drives for heavy duty applications consider using an Altivar Process ATV900 family drive. It attaches to the remote mounting mechanism to achieve IP 65 degree of protection. It weighs 40g.
Also known as: 785901684992, VW3A1103

Specifications

Color: Clear
Type: Cover, Operator Interface
Mounting: Enclosure
IP/NEMA Rating: IP65
Standards: California Proposition 65
Color: Clear
Mounting: Enclosure
Standards: California Proposition 65
Type: Cover, Operator Interface
IP/NEMA Rating: IP65

Customer Reviews

No reviews for this product
(0)