This product may not be available in all locations.
Human Interface Module, Remote, Panel Mount, LCD Display, Keypad
Item #:
66360
Cat #:
20-HIM-C3S
UPC:
820919065361
Sign In or Register to view pricing and more.
Documents & Guides
Human Interface Module, Remote, Panel Mount, LCD Display, Full Numeric Keypad, 1202-C30, 3 meter, Cable Included, for Connection to Drive
Overview
Human Interface Module, Remote, Panel Mount, LCD Display, Full Numeric Keypad, 1202-C30, 3 meter, Cable Included, for Connection to Drive
The PowerFlex® 20-HIM-A3 and 20-HIM-C3S HIMs provide a communication interface to configure and monitor PowerFlex 70 and PowerFlex 700 Series drives and their connected peripherals. These HIMs are also backward compatible with all PowerFlex 7-Class drives, but with limited functionality.
Also known as: 820919065361, 20-HIM-C3S
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12 |
Mounting: | Remote |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12 |
Mounting: | Remote |
Customer Reviews
No reviews for this product
(0)