I/O Module, 24VDC, Digital Input, 2 Transistor Outputs, 1 Relay Output

Item #: 666650
Cat #: 20-750-1133C-1R2T
UPC: 885630697277
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Powerflex 750, 24 Volt DC, Digital Input, 2 Transistor Outputs, 1 Relay Output, Digital

Overview

I/O Module, Powerflex 750, 24 Volt DC, Digital Input, 2 Transistor Outputs, 1 Relay Output, Digital
PF750 24V I/O Module 1AI,1AO,3DI,1RO,2TO20-750-1133C-1R2T Kit,EIO 11 Series,Use With PowerFlex 750 Series For ATEX Atmospheres, Provides (1) 24V DC Digital Input, (2) Transistor Outputs andAnd (1) Relay Output For Use With 20-750-ATEX Card
Also known as: 885630697277, 20-750-1133C-1R2T

Specifications

Volts DC: 24
Type: I/O Module
Mounting: Drive
Volts DC: 24
Mounting: Drive
Type: I/O Module

Customer Reviews

No reviews for this product
(0)