AC Line Filter, 480VAC 3PH, 7.5A, for 2198-H003/8/15-ER Drive

Item #: 661548
Cat #: 2198-DB08-F
UPC: 884951779105
Sign In or Register to view pricing and more.
Documents & Guides
AC Line Filter, 480 Volt AC 3-Phase, 7.5 Amp, for 2198-H003/8/15-ER Drive

Overview

AC Line Filter, 480 Volt AC 3-Phase, 7.5 Amp, for 2198-H003/8/15-ER Drive
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-DB08-F from Rockwell Automation® is a Kinetix 5500 accessory. It is a 8 A, single- and three-phase EMC line filter.Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951779105, 2198-DB08-F

Specifications

Volts AC: 480
Type: AC Line Filter
Amps: 7.500
Volts AC: 480
Amps: 7.500
Type: AC Line Filter

Customer Reviews

No reviews for this product
(0)