Receptacles, Power, M24, Female 4-Pin, 1 meter, IP67, Type 4/12

Item #: 1128003
Cat #: 280-M24F-M1
UPC: 662074799886
Sign In or Register to view pricing and more.
Documents & Guides
Receptacles, Power, ArmorStart, M24, Female 4-Pin, 1 meter, IP67, Type 4/12

Overview

Receptacles, Power, ArmorStart, M24, Female 4-Pin, 1 meter, IP67, Type 4/12
Allen-Bradley® Bulletin 280 ArmorConnect® three-phase power media offers both quick-change and mini disconnect cables, providing a secure connection to the ArmorStart® distribution motor controller. Available straight or right-angled, these connectors are physically keyed, preventing wiring mishaps. Catalog item 280-M24F-M1 is a M24 female four-pin receptacle from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley, ArmorConnect, and ArmorStart are trademarks of Rockwell Automation, Inc.
Also known as: 662074799886, 280-M24F-M1

Specifications

Type: Receptacle, 4-Pin
Length: 1 meter
IP/NEMA Rating: IP67, NEMA 12, NEMA 4
Type: Receptacle, 4-Pin
IP/NEMA Rating: IP67, NEMA 12, NEMA 4
Length: 1 meter

Customer Reviews

No reviews for this product
(0)