Replacement, PF750 Inverter, 540A @400VAC, 485A @ 480VAC

Item #: 734075
Cat #: 20-750-I1B-C540D485
UPC: 884951288089
Sign In or Register to view pricing and more.
Documents & Guides
Replacement, PF750 Inverter, 540 Amp @ 400 Volt AC, 485 Amp @ 480 Volt AC

Overview

Replacement, PF750 Inverter, 540 Amp @ 400 Volt AC, 485 Amp @ 480 Volt AC
Also known as: 884951288089, 20-750-I1B-C540D485

Specifications

Type: Replacement, Inverter
Volts AC Range: 480
Mounting: Device
Amps Range: 485 - 540
Type: Replacement, Inverter
Mounting: Device
Volts AC Range: 480
Amps Range: 485 - 540

Customer Reviews

No reviews for this product
(0)