Shunt Module, Kinetix, 9.4 Ohms, 1400W, NEMA 1 Enclosure

Item #: 882881
Cat #: 2198-R014
UPC: 887172444470
Sign In or Register to view pricing and more.
Documents & Guides
Shunt Module, Kinetix, Servo Drive, 9.4 Ohms, 1400 Watt, NEMA 1 Enclosure

Overview

Shunt Module, Kinetix, Servo Drive, 9.4 Ohms, 1400 Watt, NEMA 1 Enclosure
Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-R014 from Rockwell Automation® is a Kinetix 5700 accessory. It is a 1.4k W shunt resistor.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 887172444470, 2198-R014

Specifications

Phase: 3
Mounting: Surface
Wattage: 1.400 kW
Ohms: 9.400
Phase: 3
Wattage: 1.400 kW
Mounting: Surface
Ohms: 9.400

Customer Reviews

No reviews for this product
(0)