Shunt Resistor, Kinetix 5700, 12.7kW

Item #: 845394
Cat #: 2198-R127
UPC: 887172445842
Sign In or Register to view pricing and more.
Documents & Guides
Shunt Resistor, Kinetix 5700, 12.7kW, 13 Ohms Resistance

Overview

Shunt Resistor, Kinetix 5700, 12.7kW, 13 Ohms Resistance
The Kinetix® 5700 passive shunts are external modules that provide additional shunt capacity for applications where the internal shunt capacity of the drive is exceeded.
Also known as: 887172445842, 2198-R127

Specifications

Type: Shunt Resistor
Wattage: 12.700 kW
Ohms: 13
Type: Shunt Resistor
Ohms: 13
Wattage: 12.700 kW

Customer Reviews

No reviews for this product
(0)