ETN HMX01131NAP6 HMX01131NAP63-3188

Item #: 1306545
Cat #: HMX01131NAP6
UPC: 786685566979
Sign In or Register to view pricing and more.
Documents & Guides
HVAC Drive, H-Max, 208 Volt AC, 11 Amp, Frame 4, 3 Horse Power, No Brake, Third Contactor, Drive Isolation, IntelliPass, NEMA 1

Overview

HVAC Drive, H-Max, 208 Volt AC, 11 Amp, Frame 4, 3 Horse Power, No Brake, Third Contactor, Drive Isolation, IntelliPass, NEMA 1
Also known as: 786685566979, HMX01131NAP6

Specifications

IP/NEMA Rating: NEMA 1
Horsepower: 3
Volts AC: 208
Amps: 11
Type: HVAC Drive
Size: 4 Frame
IP/NEMA Rating: NEMA 1
Volts AC: 208
Type: HVAC Drive
Horsepower: 3
Amps: 11
Size: 4 Frame

Customer Reviews

No reviews for this product
(0)