HVAC Drive, H-Max, 208VAC, 17A, Frame 4, 5HP, No Brake

Item #: 1306546
Cat #: HMX01731NAP6
UPC: 786685568508
Sign In or Register to view pricing and more.
Documents & Guides
HVAC Drive, H-Max, 480 Volt AC, 17 Amp, Frame 4, 5 Horse Power, No Brake, Third Contactor, Drive Isolation, IntelliPass, NEMA 1

Overview

HVAC Drive, H-Max, 480 Volt AC, 17 Amp, Frame 4, 5 Horse Power, No Brake, Third Contactor, Drive Isolation, IntelliPass, NEMA 1
Also known as: 786685568508, HMX01731NAP6

Specifications

Horsepower: 5
IP/NEMA Rating: NEMA 1
Amps: 17
Volts AC: 208
Type: HVAC Drive
Size: 4 Frame
Horsepower: 5
Amps: 17
Type: HVAC Drive
IP/NEMA Rating: NEMA 1
Volts AC: 208
Size: 4 Frame

Customer Reviews

No reviews for this product
(0)