Drive, H-Max Series, 230VAC, 18A, Frame 5, 5HP, No Brake

Item #: 1126893
Cat #: HMX32AG01821-N
UPC: 786685513478
Sign In or Register to view pricing and more.
H-Max Series Open Drive 5 HP, 230 Volt AC, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 18 Amp, Frame Size 5, No Brake

Overview

H-Max Series Open Drive 5 HP, 230 Volt AC, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 18 Amp, Frame Size 5, No Brake
All boards are varnished. Corrosion resistant. Battery included in all drives for real-time clock. Keypad kit includes HOA bypass. Keypad kit includes HOA, back reset for Europe application. EMI/RFI filters included. DC link choke included.
Also known as: 786685513478, HMX32AG01821-N

Specifications

Phase: 3
Horsepower: 5
Amps: 18
Mounting: Surface
IP/NEMA Rating: IP21
Volts AC: 240
Volts AC Range: 240, 200
Family / Style: HMX
Size: Frame FS5
Phase: 3
Amps: 18
IP/NEMA Rating: IP21
Volts AC Range: 240, 200
Size: Frame FS5
Horsepower: 5
Mounting: Surface
Volts AC: 240
Family / Style: HMX

Customer Reviews

No reviews for this product
(0)