Drive, H-Max Series, 230VAC, 24A, Frame 5, 7.5HP, No Brake

Item #: 1126895
Cat #: HMX32AG02421-N
UPC: 786685513515
Sign In or Register to view pricing and more.
H-Max Series Open Drive 7.5HP, 230V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 24A, Frame Size FS5. H: 16.5" W: 5.67" D: 8.73" Weight: 22Lbs ***For HVAC only***

Overview

H-Max Series Open Drive 7.5HP, 230V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 24A, Frame Size FS5. H: 16.5" W: 5.67" D: 8.73" Weight: 22Lbs ***For HVAC only***
All boards are varnished. Corrosion resistant. Battery included in all drives for real-time clock. Keypad kit includes HOA bypass. Keypad kit includes HOA, back reset for Europe application. EMI/RFI filters included. DC link choke included. 
Also known as: 786685513515, HMX32AG02421-N

Specifications

Phase: 3
Amps: 24
Volts AC: 230
IP/NEMA Rating: NEMA 1, IP21
Type: Variable Frequency Drive
Horsepower: 7.500
Size: 5 Frame
Phase: 3
Volts AC: 230
Type: Variable Frequency Drive
Size: 5 Frame
Amps: 24
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 7.500

Customer Reviews

No reviews for this product
(0)