Drive, H-Max Series, 480VAC, 31A, Frame 5, 20HP, No Brake

Item #: 846441
Cat #: HMX34AG03121-N
UPC: 786685513904
Sign In or Register to view pricing and more.
H-Max Series Open Drive 20 Horse Power, 460 Volt AC, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 31 Amp, Frame Size FS5. H: 16.5" W: 5.67" D: 8.73" Weight: 22Lbs ***For HVAC only***

Overview

H-Max Series Open Drive 20 Horse Power, 460 Volt AC, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 31 Amp, Frame Size FS5. H: 16.5" W: 5.67" D: 8.73" Weight: 22Lbs ***For HVAC only***
Also known as: 786685513904, HMX34AG03121-N

Specifications

Phase: 3
Volts AC: 480
Horsepower: 20
IP/NEMA Rating: NEMA 1, IP21
Type: Variable Frequency Drive
Amps: 31
Size: 5 Frame
Phase: 3
Horsepower: 20
Type: Variable Frequency Drive
Size: 5 Frame
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP21
Amps: 31

Customer Reviews

No reviews for this product
(0)