2HP, 460V

Item #: 684220
Cat #: HMX34AG4D821-N
UPC: 786685514086
Sign In or Register to view pricing and more.
H-Max Series Open Drive 2HP, 460V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 4.8A, Frame Size FS4. H: 12.89" W: 5.04" D: 7.77" Weight: 13.2Lbs ***For HVAC only***

Overview

H-Max Series Open Drive 2HP, 460V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 4.8A, Frame Size FS4. H: 12.89" W: 5.04" D: 7.77" Weight: 13.2Lbs ***For HVAC only***
Eaton’s H-Max Series VFD has software and hardware designed specifically for the HVAC, pump industry. The ultra-efficient DC capacitor and power structure allows the drive to consume less energy, lowering greenhouse gases. The I/O configuration is designed with wiring ergonomics in mind by including removable terminal blocks. The main, easily removable, control board used for all drive frames with six digital IN, two analog IN, one analog OUT, three relay OUT accepts two additional I/O or communication board. In addition, the control board has built-in RS-485 and Ethernet communication. These drives continue the tradition of robust performance, and raise the bar on features and functionality, ensuring the best solution at the right price. In addition to the Active Energy Control Algorithm to maximize motor efficiency, the drive boasts an ultraefficient DC capacitor and power structure to allow less energy consumption, lowering greenhouse gases.
Also known as: 786685514086, HMX34AG4D821-N

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 2
Type: Variable Frequency Drive
Phase: 3
IP/NEMA Rating: NEMA 1, IP21
Type: Variable Frequency Drive
Volts AC: 480
Horsepower: 2

Customer Reviews

No reviews for this product
(0)