AC Drive, Altivar, 22.5A, 15HP, IP20, Size 3A, 380-480VAC, 11kW

Item #: 566251
Cat #: ATV212HD11N4
UPC: 785901945048
Sign In or Register to view pricing and more.
AC Drive, Altivar 212, 22.5A, 15 Horse Power, Variable Torque, IP20, Size 3A, 380 - 480 Volt AC, 11kWatt

Overview

AC Drive, Altivar 212, 22.5A, 15 Horse Power, Variable Torque, IP20, Size 3A, 380 - 480 Volt AC, 11kWatt
Also known as: 785901945048, ATV212HD11N4

Specifications

Phase: 3
Type: AC Drive
Volts AC Range: 480, 380
Horsepower: 15
Family / Style: Altivar
IP/NEMA Rating: IP21, IP20
Wattage: 11 kW
Standards: California Proposition 65
Phase: 3
Volts AC Range: 480, 380
Family / Style: Altivar
Wattage: 11 kW
Type: AC Drive
Horsepower: 15
IP/NEMA Rating: IP21, IP20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)