AC Drive, Altivar, 3.7A, 2HP, IP20, Size 1A, 400-480VAC, 1.5kW

Item #: 357917
Cat #: ATV212HU15N4
UPC: 785901695356
Sign In or Register to view pricing and more.
AC Drive Altivar 212, 3.7 Amp, 2 Horse Power, Variable Torque, IP20, Size 1A, 400 - 480 Volt AC, 1.5 kWatt

Overview

AC Drive Altivar 212, 3.7 Amp, 2 Horse Power, Variable Torque, IP20, Size 1A, 400 - 480 Volt AC, 1.5 kWatt
This Altivar 212 variable speed drive can feed 3-phase asynchronous motors. Its protection index is IP21 and it has a built-in EMC filter. It works at a rated power up to 1.5kW / 2hp and a rated voltage from 380V to 480V AC. Its design is based on eco-energy with a reduction in energy consumption of up to 70% compared to a conventional control system. Thanks to its cable temperature rise reduction technology, the Altivar 212 drive offers immediate, disturbance-free operation avoiding additional options such as a line choke or DC choke to deal with current harmonics. It weighs 2kg and its dimensions are, 107mm wide, 143mm high, 150mm deep. It is specifically designed for the most common fluid management applications in tertiary sector buildings (HVAC) like heating, ventilation, air conditioning and pumping. It conforms to international standards IEC/EN 61800-5-1 and IEC/EN 61800-3 (immunity and conducted and radiated EMC emissions). It is also CE, UL, CSA, C-Tick and NOM certified. The Altivar 212 offers optional motor chokes which can increase the maximum cable lengths between the drive and the motor and limit disturbance at the motor terminals. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. It can also be mounted directly on a 35 mm wide DIN rail, thanks to the kit VW3A31852, to order separately. The Altivar 212 drive can easily be adapted to all building management systems thanks to its numerous functions and communication protocols integrated as standard, Modbus, METASYS N2, APOGEE FLN P1 and BACnet. It is eco-friendly and complies with directives such as RoHS, WEEE, etc.relating to environmental protection.
Also known as: 785901695356, ATV212HU15N4

Specifications

Phase: 3
Type: AC Drive
Family / Style: Altivar
IP/NEMA Rating: IP21, IP20
Horsepower: 2
Amps: 3.700
Wattage: 1.500 kW
Standards: California Proposition 65
Volts AC Range: 400 - 480
Phase: 3
Family / Style: Altivar
Horsepower: 2
Wattage: 1.500 kW
Volts AC Range: 400 - 480
Type: AC Drive
IP/NEMA Rating: IP21, IP20
Amps: 3.700
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)