AC Drive, Altivar,32A, 10HP, IP20, Size 3A, 208-240VAC, 7.5kW

Item #: 566250
Cat #: ATV212HU75M3X
UPC: 785901921646
Sign In or Register to view pricing and more.
Documents & Guides
AC Drive Altivar 212, 32 Amp, 10 Horse Power, Variable Torque, IP20, Size 3A, 208/240 Volt AC, 7.5 kWatt

Overview

AC Drive Altivar 212, 32 Amp, 10 Horse Power, Variable Torque, IP20, Size 3A, 208/240 Volt AC, 7.5 kWatt
This Altivar 212 variable speed drive can feed 3-phase asynchronous motors. Its protection index is IP21. It works at a rated power up to 7.5kW / 10hp and a rated voltage from 200V to 240V AC. Its design is based on eco-energy with a reduction in energy consumption of up to 70% compared to a conventional control system. Thanks to its cable temperature rise reduction technology, the Altivar 212 drive offers immediate, disturbance-free operation avoiding additional options such as a line choke or DC choke to deal with current harmonics. It weighs 6.1kg and its dimensions are, 180mm wide, 232mm high, 170mm deep. It is specifically designed for the most common fluid management applications in tertiary sector buildings (HVAC) like heating, ventilation, air conditioning and pumping. It conforms to international standards IEC/EN 61800-5-1 and IEC/EN 61800-3 (immunity and conducted and radiated EMC emissions). It is also CE, UL, CSA, C-Tick and NOM certified. The Altivar 212 offers optional motor chokes which can increase the maximum cable lengths between the drive and the motor and limit disturbance at the motor terminals. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. The Altivar 212 drive can easily be adapted to all building management systems thanks to its numerous functions and communication protocols integrated as standard, Modbus, METASYS N2, APOGEE FLN P1 and BACnet. It is eco-friendly and complies with directives such as RoHS, WEEE, etc.relating to environmental protection.
Also known as: 785901921646, ATV212HU75M3X

Specifications

Phase: 3
Type: AC Drive
Horsepower: 10
Amps: 32
Family / Style: Altivar
IP/NEMA Rating: IP21, IP20
Volts AC: 240, 208
Wattage: 7.500 kW
Standards: California Proposition 65
Phase: 3
Horsepower: 10
Family / Style: Altivar
Volts AC: 240, 208
Standards: California Proposition 65
Type: AC Drive
Amps: 32
IP/NEMA Rating: IP21, IP20
Wattage: 7.500 kW

Customer Reviews

No reviews for this product
(0)