Control & Automation
79,626 Found
Allen-Bradley
Terminal Block, End Anchor, Normal Duty, for DIN Rail
Item #: 20145
CAT #: 1492-EAJ35
UPC: 662073059813
Sign In or Register to view pricing and more.
Allen-Bradley
Contact Block, 22.5mm, Plastic, 1 Normally Open
Item #: 75591
CAT #: 800F-X10
UPC: 662468118897
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Item #: 20013
CAT #: 1492-EBJ3
UPC: 662073059264
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, 35A, 600V AC/DC, Gray, 4mm, Feed Through
Item #: 12233
CAT #: 1492-J4
UPC: 662073058014
Sign In or Register to view pricing and more.
Allen-Bradley
I/O Module, CompactLogix, 16 Channel, 24VDC, Sink Input, Requires Terminal Kit
Item #: 928069
CAT #: 5069-IB16
UPC: 885630530031
Sign In or Register to view pricing and more.
Allen-Bradley
I/O Module, Safety, 8 Point Input
Item #: 2046
CAT #: 1734-IB8S
UPC: 612598350612
Sign In or Register to view pricing and more.
Allen-Bradley
Contact Block, 22.5mm, Plastic, 1 Normally Closed
Item #: 75622
CAT #: 800F-X01
UPC: 662468118903
Sign In or Register to view pricing and more.
Allen-Bradley
Contact Block, 1NO/1NC, Type 4/13, 30mm, Screw Attachment
Item #: 71677
CAT #: 800T-XA
UPC: 662073195306
Sign In or Register to view pricing and more.
Allen-Bradley
Contact Block, Mounting Latch, Plastic, for 800F Pendant Station
Item #: 40423
CAT #: 800F-ALP
UPC: 662468122146
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Compact I/O, 18 Pins, Screw Type
Item #: 983328
CAT #: 5069-RTB18-SCREW
UPC: 885630530185
Sign In or Register to view pricing and more.
Allen-Bradley
I/O Module, CompactLogix, 16 Channel, 24VDC, Source Output, Requires Terminal Kit
Item #: 928071
CAT #: 5069-OB16
UPC: 885630530079
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Grounding, 22 - 10AWG, Green/Yellow, 4mm
Item #: 1723
CAT #: 1492-JG4
UPC: 662073058458
Sign In or Register to view pricing and more.
Allen-Bradley
Accessory, I/O Power Terminal RTB Kit for Both 4 - 6 Pin Screw Type
Item #: 983329
CAT #: 5069-RTB64-SCREW
UPC: 887172727016
Sign In or Register to view pricing and more.
Allen-Bradley
I/O Module, 24VDC, 8 Current Sourcing, 75mA, Pointbus Current
Item #: 71093
CAT #: 1734-OB8
UPC: 612598310272
Sign In or Register to view pricing and more.
Allen-Bradley
I/O Module, Digital DC Input, 8 Channel, DIN Rail, 24VDC
Item #: 44477
CAT #: 1734-IB8
UPC: 612598308576
Sign In or Register to view pricing and more.
Allen-Bradley
Contactor, IEC, 9A, 3P, 120VAC Coil, 1NO Auxiliary Contact, Screw Terminal
Item #: 63924
CAT #: 100-C09D10
UPC: 662072608203
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, End Anchor, Normal Duty, for DIN Rail
Terminal Block, End Anchor, Normal Duty, for DIN Rail, 100 in a Package
Item #: 20145
CAT #: 1492-EAJ35
UPC: 662073059813
Category:
Terminal Block End Stops
Sign In or Register to view pricing and more.
Allen-Bradley
Contact Block, 22.5mm, Plastic, 1 Normally Open
Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Open
Item #: 75591
CAT #: 800F-X10
UPC: 662468118897
Category:
22mm Front Mount Contact Blocks
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10, 50 in a Package
Item #: 20013
CAT #: 1492-EBJ3
UPC: 662073059264
Category:
Terminal Block End Sections
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, 35A, 600V AC/DC, Gray, 4mm, Feed Through
Terminal Block, 35 Amp, 600 Volt AC/DC, Gray, 4 mm, Feed Through, Standard Package Quantity: 100
Item #: 12233
CAT #: 1492-J4
UPC: 662073058014
Sign In or Register to view pricing and more.
Allen-Bradley
I/O Module, CompactLogix, 16 Channel, 24VDC, Sink Input, Requires Terminal Kit
I/O Module, CompactLogix, 16 Channel, 24 Volt DC, Sink Input, Requires Terminal Kits 5069-RTB18-Screw/Spring
Item #: 928069
CAT #: 5069-IB16
UPC: 885630530031
Category:
PLC I/O Modules
Sign In or Register to view pricing and more.
Allen-Bradley
I/O Module, Safety, 8 Point Input
I/O Module, Safety, 8 Point Input, Compatible with Terminal Bases with 8 Terminations
Item #: 2046
CAT #: 1734-IB8S
UPC: 612598350612
Category:
PLC Safety Modules
Sign In or Register to view pricing and more.
Allen-Bradley
Contact Block, 22.5mm, Plastic, 1 Normally Closed
Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Closed
Item #: 75622
CAT #: 800F-X01
UPC: 662468118903
Category:
22mm Front Mount Contact Blocks
Sign In or Register to view pricing and more.
Allen-Bradley
Contact Block, 1NO/1NC, Type 4/13, 30mm, Screw Attachment
Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open/1 Normally Closed
Item #: 71677
CAT #: 800T-XA
UPC: 662073195306
Category:
30mm Contact Blocks
Sign In or Register to view pricing and more.
Allen-Bradley
Contact Block, Mounting Latch, Plastic, for 800F Pendant Station
Contact Block, Mounting Latch, for 800F Pendant Station
Item #: 40423
CAT #: 800F-ALP
UPC: 662468122146
Category:
Control Station Replacement Parts
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Compact I/O, 18 Pins, Screw Type
Terminal Block, Compact I/O, 18 Pins, Screw Type
Item #: 983328
CAT #: 5069-RTB18-SCREW
UPC: 885630530185
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
I/O Module, CompactLogix, 16 Channel, 24VDC, Source Output, Requires Terminal Kit
I/O Module, CompactLogix, 16 Channel, 24 Volt DC, Source Output, Requires Terminal Kits 5069-RTB18-Screw/Spring
Item #: 928071
CAT #: 5069-OB16
UPC: 885630530079
Category:
PLC I/O Modules
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Grounding, 22 - 10AWG, Green/Yellow, 4mm
Terminal Block, Ground Block, Green / Yellow, 22 - 10 AWG, 4 mm, 100 in a Package
Item #: 1723
CAT #: 1492-JG4
UPC: 662073058458
Category:
Ground Terminal Blocks
Sign In or Register to view pricing and more.
Allen-Bradley
Accessory, I/O Power Terminal RTB Kit for Both 4 - 6 Pin Screw Type
Accessory, 5069 Compact I/O Power Terminal RTB Kit for Both 4 and 6 Pin Screw Type
Item #: 983329
CAT #: 5069-RTB64-SCREW
UPC: 887172727016
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
I/O Module, 24VDC, 8 Current Sourcing, 75mA, Pointbus Current
I/O Module, 24 Volt DC, 8 Current Sourcing Outputs, 75 mA Pointbus Current
Item #: 71093
CAT #: 1734-OB8
UPC: 612598310272
Category:
PLC I/O Modules
Sign In or Register to view pricing and more.
Allen-Bradley
I/O Module, Digital DC Input, 8 Channel, DIN Rail, 24VDC
I/O Module, Digital DC Input, 8 Channel, 24 Volt DC, DIN Rail Mount,
Item #: 44477
CAT #: 1734-IB8
UPC: 612598308576
Category:
PLC I/O Modules
Sign In or Register to view pricing and more.
Allen-Bradley
Contactor, IEC, 9A, 3P, 120VAC Coil, 1NO Auxiliary Contact, Screw Terminal
Contactor, IEC, 9 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open, Auxiliary Contact, Screw Terminals Line Side
Item #: 63924
CAT #: 100-C09D10
UPC: 662072608203
Category:
IEC Contactors - 0-16 Amp
Sign In or Register to view pricing and more.