Connected Home Combo Phone / CATV Modules
22 Found
Leviton
Telephone and 6-Way Video Compact
Item #: 1009099
CAT #: 47603-2G6
UPC: 078477769089
Sign In or Register to view pricing and more.
Hubbell - Electrical
JLOAD 20A MEDIA OUTLET TR, WHITE
Item #: 421990
CAT #: RJ620WTR
UPC:
Sign In or Register to view pricing and more.
Leviton
Board Combo 1x4 6way 1g
Item #: 154715
CAT #: 47603-DP6
UPC: 078477369791
Sign In or Register to view pricing and more.
Leviton
Cabling Panel, 4 Line Telephone, 7 Connections, 6-Way Video, 2GHz
Item #: 57098
CAT #: 47606-BNP
UPC: 078477134153
Sign In or Register to view pricing and more.
Leviton
Cabling Panel, 4 Line Telephone, 9 Connections, 6-Way Video, 2GHz
Item #: 56761
CAT #: 47606-BTV
UPC: 078477057650
Sign In or Register to view pricing and more.
Leviton
Panel Dist +12 P-cords
Item #: 57403
CAT #: 47606-ASO
UPC: 078477349885
Sign In or Register to view pricing and more.
Leviton
Telephone and 8way Video Compact
Item #: 1088499
CAT #: 47603-2G8
UPC: 078477769065
Sign In or Register to view pricing and more.
Leviton
Cabling Panel, 19 Line Telephone, 12 Remote Locations, 6-Way Video
Item #: 56745
CAT #: 47606-AHT
UPC: 078477057674
Sign In or Register to view pricing and more.
ON-Q
B6+4 Combo Module
Item #: 107799
CAT #: 36440004
UPC: 804428008002
Sign In or Register to view pricing and more.
ON-Q
10x8 Combo Module
Item #: 600647
CAT #: CO1110
UPC: 804428066880
Sign In or Register to view pricing and more.
ON-Q
10 x 8 Combo module RJ45 with RJ31X
Item #: 646322
CAT #: CO1045
UPC: 804428066897
Sign In or Register to view pricing and more.
ON-Q
Legrand AC1001
Item #: 882966
CAT #: AC1001
UPC: 804428021377
Sign In or Register to view pricing and more.
ON-Q
OnQ CO2110-V1 8X10 MOCA COMBO MODUL
Item #: 1362033
CAT #: CO2110V1
UPC: 804428067252
Sign In or Register to view pricing and more.
ON-Q
6 Port Netwrk Interface W/mod Jacks
Item #: 110582
CAT #: AC1000
UPC: 804428019589
Sign In or Register to view pricing and more.
DataComm Electronics
Cabling Panel, 4 Line Telephone, 8 Connections, 8-Way Video, 1GHz
Item #: 328435
CAT #: 70-0050
UPC: 660559003015
Sign In or Register to view pricing and more.
DataComm Electronics
Multimedia Outlet, 4-Gang, 4 x 8 Phone, 6 x 1 Video Splitter, White
Item #: 391554
CAT #: 70-0078
UPC: 660559003442
Sign In or Register to view pricing and more.
Leviton
Telephone and 6-Way Video Compact
Telephone Security & 6-Way Video Panel, Compact Series Pre-Configured Cabling, Capacity: (4) Telephone Lines to (7) Connections, (6) Video Connections, Compatible With: LIN Integrated Network, Leviton Structured Media.
Item #: 1009099
CAT #: 47603-2G6
UPC: 078477769089
Sign In or Register to view pricing and more.
Hubbell - Electrical
JLOAD 20A MEDIA OUTLET TR, WHITE
Hubbell Wiring Device Kellems, J-Load Media Outlet, 20A 125V TamperResistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White
Item #: 421990
CAT #: RJ620WTR
UPC:
Sign In or Register to view pricing and more.
Leviton
Board Combo 1x4 6way 1g
Compact Series: 1 X 4 Combo Bridged Phone And Data Board And 6-way Video Spliiter
Item #: 154715
CAT #: 47603-DP6
UPC: 078477369791
Sign In or Register to view pricing and more.
Leviton
Cabling Panel, 4 Line Telephone, 7 Connections, 6-Way Video, 2GHz
Basic Home Networking Plus Pre-Configured Cabling Panel, Compatible With: LIN Integrated Network, Structured Media
Item #: 57098
CAT #: 47606-BNP
UPC: 078477134153
Sign In or Register to view pricing and more.
Leviton
Cabling Panel, 4 Line Telephone, 9 Connections, 6-Way Video, 2GHz
Basic Telephone and Video Panel, Full Size Pre-Configured Cabling, Capacity: (4) Telephone Lines to (9) Connections, 6-Way 2GHz Video Splitter, Compatible With: LIN Integrated Network, Leviton Structured Media.
Item #: 56761
CAT #: 47606-BTV
UPC: 078477057650
Sign In or Register to view pricing and more.
Leviton
Panel Dist +12 P-cords
Distribution Panel, Advanced Home Office Has One Telco Splitter Mounted To A Plastic Bracket. Incl Twelve 7" Packaged 1 Per Box, 4 Per Carton.
Item #: 57403
CAT #: 47606-ASO
UPC: 078477349885
Sign In or Register to view pricing and more.
Leviton
Telephone and 8way Video Compact
Telephone and 8-Way Video Panel, Compact Series Pre-Configured Cabling, Capacity: (9) Telephone Connections, (8) 1GHz Video Locations, Compatible With: LIN Integrated Network, Leviton Structured Media.
Item #: 1088499
CAT #: 47603-2G8
UPC: 078477769065
Sign In or Register to view pricing and more.
Leviton
Cabling Panel, 19 Line Telephone, 12 Remote Locations, 6-Way Video
Advanced Home Telephone and Video Panel, Full Size Pre-Configured Cabling, Capacity: (19) Multi-Line Telephone Connections, Patch Data to 12 Remote Locations, Features: (1) Telephone Line Distribution Module, (1) Cat5e Voice/Data Module, (1) 6-Way 2GHz Video Splitter, (6) 8" 8P8C Patch Cords, Compatible With: LIN Integrated Network, Leviton Structured Media.
Item #: 56745
CAT #: 47606-AHT
UPC: 078477057674
Sign In or Register to view pricing and more.
ON-Q
B6+4 Combo Module
6x4 Basic Combo Module, Capacity: (6) Phone, (4) TV(CATV), 110 Punchdown Connections.
Item #: 107799
CAT #: 36440004
UPC: 804428008002
Sign In or Register to view pricing and more.
ON-Q
10x8 Combo Module
10x8 Basic Combo Module, RJ-31X, Security.
Item #: 600647
CAT #: CO1110
UPC: 804428066880
Sign In or Register to view pricing and more.
ON-Q
10 x 8 Combo module RJ45 with RJ31X
Coaxial/Telephone Distribution Module 10x8, 1x8 Passive, Capacity: (1) Coaxial Signal 1GHz to (8) Locations, (4) Telephone Lines to (10) Locations, RJ-45. with RJ31X Connection.
Item #: 646322
CAT #: CO1045
UPC: 804428066897
Sign In or Register to view pricing and more.
ON-Q
Legrand AC1001
ONQ AC1001 6 PORT NETWRK BLNK
Item #: 882966
CAT #: AC1001
UPC: 804428021377
Sign In or Register to view pricing and more.
ON-Q
OnQ CO2110-V1 8X10 MOCA COMBO MODUL
ON-Q CO2110-V1
Item #: 1362033
CAT #: CO2110V1
UPC: 804428067252
Sign In or Register to view pricing and more.
ON-Q
6 Port Netwrk Interface W/mod Jacks
Network Interface Module, 6-Port, RJ-45 Jacks.
Item #: 110582
CAT #: AC1000
UPC: 804428019589
Sign In or Register to view pricing and more.
DataComm Electronics
Cabling Panel, 4 Line Telephone, 8 Connections, 8-Way Video, 1GHz
Home Command Center II, 6.5" x 6.5" Enclosure, 4 Inputs/8 Locations, 1 Video Input/8 Outputs, 1 GHz.
Item #: 328435
CAT #: 70-0050
UPC: 660559003015
Sign In or Register to view pricing and more.
DataComm Electronics
Multimedia Outlet, 4-Gang, 4 x 8 Phone, 6 x 1 Video Splitter, White
4 Gang Telephone & 6-Way Video Plate, Compact Series Pre-Configured Cabling, Capacity: (8) Telephone Locations, (6) 1GHz Video Locations
Item #: 391554
CAT #: 70-0078
UPC: 660559003442
Sign In or Register to view pricing and more.