Ethernet Rail Switch, Entry Level, Industrial, 4 x 10/100Base-TX

Item #: 92692
Cat #: 943-221-101
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Unmanaged Industrial Ethernet DIN Rail Mount Switch with extended temperature range, store and forward switching mode, 4 x 10/100 Mbit/s RJ45, 1 x 100

Overview

Unmanaged Industrial Ethernet DIN Rail Mount Switch with extended temperature range, store and forward switching mode, 4 x 10/100 Mbit/s RJ45, 1 x 100
Also known as: 943-221-101

Specifications

Mounting: DIN Rail
Type: Unmanaged, Multimode
Number of Ports: 5
Connector Type: SC
Mounting: DIN Rail
Number of Ports: 5
Type: Unmanaged, Multimode
Connector Type: SC

Customer Reviews

No reviews for this product
(0)